Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb
Mfr # OPC-2436-3-95
Zoro # G3338161
product price: $380.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Length 54 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OPC-2436-3-95
- Zoro # G3338161
- UPC # 714334012256
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 45 in |
Overall Length | 54 1/2 in |
Overall Width | 30 1/2 in |
Writing Shelf Dimensions | 12" D x 22-1/8" W |
Caster Dia. | 5 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Caster Width | 1 1/4 in |
Lip Height | 1-5/8 in Top and Bottom |
Top Shelf Height | 37 5/8 in |
Handle Height | 37 3/8 in |
Writing Shelf LxW | 12 in x 21-5/8 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 54 1/2 in x 30 1/2 in x 45 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 30 1/2 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 12 5/8 in, Shelf Length 36 in, Shelf Width 24 in, Includes Built-In Writing Surface, Distance Between Middle and Bottom Shelf 12 5/8 in, Distance Between Top and Middle Shelf 12 5/8 in, Handle Height 37 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Electric Chain Hoist, 1000 lb., 220V (VS-ECH-10-1PH)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724615)
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC22RD)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-3048-2-5K-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-2436-2-5K-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ7)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1832-2-95)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 2 Shelves (TC12-B)
- Zoro Select Utility Carts