Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # OPCPFS-2436-2-95
Zoro # G0453470
product price: $366.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Overall Height 56 in
- Overall Length 54 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OPCPFS-2436-2-95
- Zoro # G0453470
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 56 in |
Overall Length | 54 1/2 in |
Overall Width | 30 1/2 in |
Writing Shelf Dimensions | 12"L x 21"W |
Shelf Length | 36 in |
Caster Width | 1 1/4 in |
Shelf Width | 24 in |
Caster Dia. | 5 in |
Top Shelf Height | 35 in |
Handle Height | 40 1/4 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 36 in x 24 in |
Overall LxWxH | 54 1/2 in x 30 1/2 in x 56 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Writing Shelf LxW | 12 in x 21 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 30 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 1/8 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 40 1/4 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-O-C-KD)
- ALECO AirFlex Black Mesh Strip Door Kit 12' X 8', 8" x .080 (405018)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR29042)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (TC11-B)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1832-2-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-304836-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-244868-5-3K-95)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,500 lb (RSCR244838ALD10SPN95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb (OPCPFS-306065-4-6PH-95)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5,000 lb (GH2436-8PHKBKPL)
- Zoro Select Utility Carts