Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # OPCFS-1832-2-TLD-95
Zoro # G6453517
original price:
$410.69
22% off
new price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 54 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OPCFS-1832-2-TLD-95
- Zoro # G6453517
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 38 in |
Overall Length | 54 1/2 in |
Overall Width | 30 1/2 in |
Writing Shelf Dimensions | 12"L x 15-11/16"W |
Shelf Length | 32 in |
Lip Height | 1-1/2 in |
Caster Dia. | 5 in |
Caster Width | 1 1/4 in |
Shelf Width | 18 in |
Top Shelf Height | 35 in |
Handle Height | 40 1/4 in |
Shelf LxW | 32 in x 18 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 48 3/8 in x 18 1/4 in x 40 1/4 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 1 1/2 in |
Writing Shelf LxW | 12 in x 15-5/8 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 1/2 in, Overall Width 18 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 1/8 in, Shelf Length 32 in, Shelf Width 18 in, Includes Writing Shelf, Handle Height 40 1/4 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Bollard, Fold Down, 7-11/32" (133CMB)
- SIMPLE STRAP SMPL STRAP HD TIEDWN BLK (SS-2-BLK)
- US CARGO CONTROL 96" Airline-Style Angled Track - Aluminum (ATA96AL)
- ZORO SELECT Lock, Swivel, 2-5/8 x 3-5/8 (3G281)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-2448-2-TLD-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1630602ALU5PUS)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- ZORO SELECT Polypropylene Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (52TV60)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34Z)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34PS-B)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- Zoro Select Utility Carts