Shop All Plastic Sheets
Zoro Select
Orange Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick
Mfr # PS-CACT-77
Zoro # G8081002
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACT-77
- Zoro # G8081002
- UPC # 193005449667
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-1.000 in |
Width | 12" |
Length | 12" |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Orange, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 2 in Thick, Charcoal (5GDG4)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 12"x12", 60A (BULK-RS-RCY60-7)
- E. JAMES Sheet Rubber, 1/32, 12" X 4ft Buna HG 40 (5340HG-1/32X12X4)
- ZORO SELECT UHMW Dogbone Conveyor Wear Strip, 10 ft L, 1/4" T, White (2NJD9)
- ZORO SELECT Clear Polycarbonate Film Stock 10 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-10)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 3/4" Thick (BULK-PS-UHMW-217)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 2" W x 1" Thick (BULK-PS-ACB-163)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZAT3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (PS-PC-SR-182)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 3/16" Thick (BULK-PS-CAC-435)
- ZORO SELECT PVC Type 1 Plastic Sheet 36" L x 12" W x 1/4" Thick (BULK-PS-PVC-71)
- Zoro Select Plastic Sheets