Shop All Vacuum and Pressure Gauge Parts
Zoro Select
Optional Faucet High Output Rate
Mfr # 180116
Zoro # G4697542
original price:
$3.85
14% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 1/2 and 5 gal Containers
- Overall Depth - Metric 92.96 mm
- Closure Liner Material NBR/Polypropylene
- Body Diameter 38 mm
- Closure Material HDPE/NBR/Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 180116
- Zoro # G4697542
- UPC # 022169201340
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Overall Depth - Metric | 92.96 mm |
Body Diameter | 38 mm |
Minimum Screw Closure Size | 38 mm |
Screw Closure Size | 38-430 mm |
Overall Width - Metric | 50.04 mm |
Overall Height - Metric | 109.98 mm |
Maximum Screw Closure Size | 430 mm |
Details
For Use With | 2 1/2 and 5 gal Containers |
Item | Spigot |
Closure Liner Material | NBR/Polypropylene |
Closure Material | HDPE/NBR/Polypropylene |
Body Material | HDPE |
Basic Material | Plastic |
Clarity | Translucent |
Product Type | Spigot |
Body Color | White |
Autoclavable | No |
Description
Spigot, Body Material HDPE, Autoclavable No, Body Diameter 38 mm, Capacity - Metric Not Applicable, Capacity - English Not Applicable, Handle Style Not Applicable, Includes Closure Not Applicable, Product Type Spigot, Closure Type Not Applicable, Closure Material HDPE/NBR/Polypropylene, Overall Width - Metric 50.04 mm, Closure Liner Material NBR/Polypropylene, Overall Height - Metric 109.98 mm, Screw Closure Size 38-430 mm, Body Color White, Shape Not Applicable, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AHNC-6000P Pressure Gauge, 0-6000 PSI (AHNC-6000P)
- BEST Transmitter, For Wireless Auto Operator (CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN)
- PROSKIT Multi, function Analog Multimeter (MT-2019)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 100 PSI)
- ZORO SELECT Compaction Hammer, 10 lb, For 4 In Mold (5WLF9)
- ZORO SELECT Internal Retaining Ring (5WLG6)
- ZORO SELECT Filter Paper Discs, PK500 (5MZC7)
- ZORO SELECT Slow Release Valve (5MZE5)
- ZORO SELECT Grout Box, pack of 25 (5MZF2)
- ZORO SELECT Rupture Disk, Nickel (5MZF4)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter, Green, 5PK (GWC-1.5IN-GREEN)
- Zoro Select Vacuum and Pressure Gauge Parts