Shop All Spill Containment Accessories
Zoro Select
Optional Drip Pan, Yellow, 4-3/16" H
Mfr # PRDC-DPN
Zoro # G3374695
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Length 14 in
- Includes Includes Bracket
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PRDC-DPN
- Zoro # G3374695
- UPC # 691215102834
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 14 in |
Width | 12 in |
Height | 11 in |
Inside Dia. | 12 in |
Usable Dimensions | 9 3/4 in L x 7 1/8 in W |
Dimensions | 14 in L x 12 in W x 11 in H |
Usable Width | 7 1/8 in |
Usable Length | 9 3/4 in |
Description
Pallet Drum Drip Pan, Color Yellow, Connectable No, Dimensions 14 in L x 12 in W x 11 in H, Grate Material Steel, Height 11 in, Includes Includes Bracket, Includes Drain No, Indoor/Outdoor Use Indoor, Inside Dia. 12 in, Length 14 in, Pour Spout No, Product Type Pallet Rack Drum Cradle, Product Weight 3.53 lb, Recycled Content ( Percent) No Recycled Content, Series PRDC, Shape Rectangle, Spill Capacity 1 gal, Supports EPA Compliance No, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE 16003 1000 ft. Red Danger Tape (HO564505)
- SKECHERS Athletic Shoes, 9, D, Black, Plain, PR (77040 -BLK 9)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted L 1 pair (3704CL-08.RT)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- ZORO SELECT Dowel Stake Set, Wood (12395-39.1)
- ZORO SELECT Handi Bnd Clmp, Patch Pipe Up to 2-1/2In. (12855-15)
- ZORO SELECT Handi Band Clamp, 3 In.L x 3 In.W (12855-8)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 ORANGE)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPWS1.66X36)
- ZORO SELECT Double Drum Base Module, Black (28667)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet WOD 83" L x 34.5" W x 8.75" H (PAK213-WOD)
- Zoro Select Spill Control Supplies