Shop All Stem Casters
Zoro Select
Open Twin Wheel Swivel Caster, Nylon, 90 lb.
Mfr # 202NY02X041S003
Zoro # G4812814
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type No Stem/Plate Included
- Wheel Width 2 5/16 in
- Load Rating 90 lb
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 202NY02X041S003
- Zoro # G4812814
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 5/16 in |
Stem Length | Uses Various Stem Sizes |
Wheel Dia. | 2 1/2 in |
Overall Height | 2 15/16 in |
Stem Dia. | Uses Various Stem Sizes |
Details
Item | Stem Caster |
Caster Stem Type | No Stem/Plate Included |
Load Rating | 90 lb |
Load Rating Range | 0 to 299 lb |
Wheel/Tread Material | Nylon |
Application | Carpeted Surfaces |
Non-Marking | No |
Caster Brake Type | Face Contact Brake |
Number of Wheels | 2 |
Features | Open Wheel |
Caster Brake Included | Yes |
Wheel Color | Black |
Frame Finish | Black Enamel |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Nylon |
Caster Product Group | Swivel Caster with Brake |
Caster Load Rating Range | Light-Duty |
Caster Mounting Type | Optional |
Description
Stem Caster, Swivel Caster with Brake, 90 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 2 5/16 in Wheel Width, Nylon Wheel/Tread Material, No Stem/Plate Included, Black Enamel Frame Finish, No Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Spanner Bushing (340280)
- VESTIL Work Platform (WP-4848)
- INGERSOLL-RAND Hoist, 1.5 tons, 20 ft. Lift, 18 ft. Drop, 3000 lb. Load Capacity, 20 ft Hoist Lift (KX075-5)
- RONSTAN Wire Block, Wire Rope, 1/8 in Max Cable Size, 990 lb Max Load, Natural (RF418C)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 200 lb. (5GPL9)
- ZORO SELECT Swivel Stem Caster, TPR, 3-1/2 in., 250 lb. (P12S-PRP035D-ST1)
- ZORO SELECT Stem Caster, Friction Ring, 2" Wheel Dia. (429H18)
- ZORO SELECT Scaffold Caster, Polyurethane, 8 in, 800 lb (5VP49)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H22)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (20TM13)
- SERVICE CASTER 3 Inch High Temp Glass Filled Nylon 58 Inch Stem Caster with Total Lock Brake SCC (SCC-TSTTL20S314-GFNSHT-58212)
- Zoro Select Stem Casters