Shop All Stem Casters
Zoro Select
Open Twin Wheel Swivel Caster, Nylon, 125 lb
Mfr # 32L387
Zoro # G4813103
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type No Stem/Plate Included
- Tread Shape Twin Wheel
- Wheel Width 2 7/16 in
- Load Rating 125 lb
- Load Rating Range 0 to 299 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32L387
- Zoro # G4813103
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 7/16 in |
Stem Length | Uses Various Stem Sizes |
Stem Dia. | Uses Various Stem Sizes |
Wheel Dia. | 3 in |
Overall Height | 3 1/2 in |
Description
Stem Caster, Swivel Caster with Brake, 125 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 2 7/16 in Wheel Width, Nylon Wheel/Tread Material, No Stem/Plate Included, Black Enamel Frame Finish, No Non-Marking, 2 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (GH-3672-8PHKPL)
- LITTLE GIANT LADDERS 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17740)
- DAYTON Chain, 2/0 Size, 10 ft., 520 lb. (1DKD5)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 60 In (20C6048)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb (26Y503)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H22)
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in, 176 lb. (42450240406420010805)
- ZORO SELECT Swivel Stem Shock-Absorbing Castr, 550 lb (GDS-150B-SS)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (F1RR04052S-S20)
- ZORO SELECT Stem Caster, Load Rating 200 lb., 4-1/8" H (P12S-PRP030B-SG1-WB-EL)
- MADICO 2 in HeavyDuty Furniture Caster Wood Stem (F28326)
- Zoro Select Stem Casters