Shop All Pegboards
Zoro Select
Open Toolboard Trolley, 52 In. H, 24 In. D
Mfr # AF-243652-PBS60-5PH-293T
Zoro # G8530225
original price:
$1,641.00
28% off
new price: $1,169.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,169.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 24 in
- Overall Depth 42 in
- Load Capacity 1,000 lb
- Overall Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AF-243652-PBS60-5PH-293T
- Zoro # G8530225
- Country of Origin Mexico
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 42 in |
Overall Height | 52 in |
Panel Hole Size | 3/8 in |
Caster Size | 5" x 1-1/4" |
Hole Size | 3/8" |
Caster Dia. | 5 in |
Peg Hole Size | 3/8 in |
Caster Wheel Diameter | 5 in |
Description
A-Frame Pegboard Truck Kit, Color Blue, Powder Coated Finish, Material Steel, Overall Depth 42 in, Overall Height 52 in, Overall Width 24 in, Assembled Assembled, 5 in Caster Wheel Diameter, (2) Rigid; (2) Swivel Caster Wheel/Configuration, Rubber Caster Wheel/Tread Material, 18 sq ft, Includes (60) Piece Toolholder Set, Number of Panels 2, Panel Load Capacity 600 lb, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 in, Whole Unit Load Capacity 1,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12GY)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 7-7/16 in L, Blue (PB30220-52)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 120 in H, 3 in W, 48 in D, Green (IU18480120)
- ZORO SELECT Pegboard, Swing Panel (6YB76)
- ZORO SELECT Pegboard, Swing Panel (6YB77)
- ZORO SELECT A-Frame Mobile Truck, 57 In. H, 30 In. D (AF-3048-PB-95)
- ZORO SELECT Square Hole Pegboard, 24x24, Tan, PK2 (5TPC4)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK4 (2MRV3)
- ZORO SELECT Pegboard Panel, 24 In. H, 36 In. W (PB-2436-ATT-95)
- TRITON PRODUCTS White Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31T-WHT)
- Zoro Select Pegboards