Shop All Plastic Bags
Zoro Select
Open Poly Bags, 4 mil, Pink
Mfr # 5CYD1
Zoro # G2689215
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features ESD
- Color Pink
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CYD1
- Zoro # G2689215
- UPC # 654866013386
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 5" |
Depth | 0 |
Details
Item | Open Poly Bags |
Features | ESD |
Color | Pink |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Description
Bag Features Anti-Static, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 4 in, Length 5 in, Pink, Package Configuration Case Pack, FDA Compliant No, Bag Closure Type None, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100 (10332)
- ZORO SELECT Shipping Box, 18x18x18 in (55NM88)
- GEL BLASTER Gellets Electric Green 10000 pc (GL4CP09)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 750 ft., 3/16" Thickness, Pink (5VEV6)
- ZORO SELECT 12" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD4)
- ZORO SELECT 12" x 12" Open Poly Bags, 1 mil, Clear (5DRL5)
- ZORO SELECT 8" x 4" Open Poly Bags, 1.50 mil, Clear, PK 3000 (5DFZ6)
- ZORO SELECT 6" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYJ6)
- ZORO SELECT 16" x 14" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRN5)
- ZORO SELECT 3" x 2" Open Poly Bags, 2 mil, Clear (5DGN8)
- OFFICESPACE 10 x 15 in. 2 Mil Flat Suffocation Warning Poly Bags (OF3352625)
- Zoro Select Shipping & Packing Bags