Shop All Plastic Bags
Zoro Select
Open Poly Bags, 2 mil, Pink, PK 1000
Mfr # 5CYC1
Zoro # G3161322
product price: $65.15
/pk 1000, $0.07/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features ESD
- Color Pink
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CYC1
- Zoro # G3161322
- UPC # 654866013294
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 9" |
Length | 12" |
Depth | 0 |
Details
Item | Open Poly Bags |
Features | ESD |
Color | Pink |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Description
Bag Features Anti-Static, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 9 in, Length 12 in, Pink, Package Configuration Case Pack, FDA Compliant No, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE 22 x 17" Coastline Monthly Desk Pad Calendar (HOD178)
- AVERY DENNISON Label, File, Folder, DarkRed, PK252 (05201)
- CYNAMED Disposable Lab Scalpels, Size 11, 10/BX (CYZR-0024)
- ZORO SELECT Corrugated Boxes, 36" x 12" x 16", Kraft, 15/Bundle (55VJ46)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA9)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA8)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (2EWK7)
- ZORO SELECT 4" x 4" Open Poly Bags, 0.90 mil, Clear (5DRE8)
- ZORO SELECT 13" x 13" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK55)
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Pink (5CYJ0)
- ZORO SELECT 24" x 8" Open Poly Bags, 2 mil, Clear (5DGW3)
- Zoro Select Shipping & Packing Bags