Shop All Plastic Bags
Zoro Select
Open Poly Bags, 2 mil, Pink
Mfr # 5CYA8
Zoro # G2262355
product price: $26.65
/pk 1000, $0.03/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features ESD
- Color Pink
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CYA8
- Zoro # G2262355
- UPC # 654866013256
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 7" |
Depth | 0 |
Details
Item | Open Poly Bags |
Features | ESD |
Color | Pink |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Description
Bag Features Anti-Static, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 5 in, Length 7 in, Pink, Package Configuration Case Pack, FDA Compliant No, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Stapler, Full, Low Effort, Black (66402)
- BIC Cristal Ballpoint Stick Pens, 10PK (BICMSP10BK)
- SMEAD Folder 8-1/2 x 11", 1/3-Cut Tab, Assorted Colors, Pk12 (11641)
- MARTIN SPORTS Bean Bags, 2.5in x 3.5in, PK24 (BB33)
- ZORO SELECT Open Poly Bags, 2 mil, Pink, PK 1000 (5CYC1)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA9)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (2EWK7)
- ZORO SELECT 8" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK0)
- ZORO SELECT 48" x 36" Open Poly Bags, 4 mil, Clear (9M945)
- ZORO SELECT 12" x 9" Open Poly Bags, 1 mil, Clear (9LEN9)
- ZORO SELECT 16" x 725 ft. Poly Tubing, 6 mil, Clear (5CRD5)
- Zoro Select Plastic Bags