Shop All Plastic Bags
Zoro Select
Open Poly Bags, 2 mil, Pink
Mfr # 2EWK7
Zoro # G0422195
product price: $25.19
/pk 1000, $0.03/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features ESD
- Color Pink
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EWK7
- Zoro # G0422195
- UPC # 654866013263
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 8" |
Depth | 0 |
Details
Item | Open Poly Bags |
Features | ESD |
Color | Pink |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Description
Bag Features Anti-Static, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 6 in, Length 8 in, Pink, Package Configuration Case Pack, FDA Compliant No, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENAGAIN The Original PenAgain™, Black Ink, 3 Per Pack, PK3 (BAUM00063)
- GREAT PAPERS Certificate Green Metallic Border, PK100 (934200)
- SEALED AIR Bubble Wrap 12"x 100 ft., 5/16" Thickness (91145)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 8 1/2 in H (3W506)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA9)
- ZORO SELECT Open Poly Bags, 2 mil, Pink, PK 1000 (5CYC1)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA8)
- ZORO SELECT 26" x 16" Vacuum Sealer Bags, 3 mil, Clear (5CPX7)
- ZORO SELECT 16" x 4" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGT0)
- ZORO SELECT 8" x 8" Open Poly Bags, 2 mil, Clear (5DGV8)
- ZORO SELECT 65" x 46" Bin Liners, 2 mil, Clear, PK 100 (2EWH9)
- Zoro Select Plastic Bags