Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Steel, 96 gal, Unlined, Yellow
Mfr # HM9601
Zoro # G5490073
product price: $357.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$357.99
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Open Head
- Drum Volume Capacity 96 gal
- Lined/Unlined Unlined
- Drum Interior Coating Rust Inhibitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HM9601
- Zoro # G5490073
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 27 in |
Overall Height | 42 3/4 in |
Inside Dia. | 26 in |
Inside Height | 40 1/2 in |
Overall HxDia. | 42 3/4 in x 27 in |
Bottom Inside Diameter | 26 in |
Top Outside Diameter | 27 in |
Description
Salvage Drum, Body Color Black and Yellow, Body Material Gauge 16 ga, Body Thickness 1.5 mm, Bottom Material Gauge 16 ga, Closing Ring Material Steel, Cover Color Red, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 42 3/4 in, Top Material Gauge 16 ga, Top Outside Diameter 27 in, UN Rating Liquids Not Rated, UN Rating Solids 1A2/X440/S, Volume Capacity 96 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 013-257 Standard Bauer RV Entrance Door Lock (013-257)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x60x68 (LC186068)
- ZORO SELECT 48x30 in. Engineered Wood Workbench Top (4KYZ4)
- QUADHANDS Flex Plus Workbench (QH-FLEX)
- ZORO SELECT Open Head Transport Drum, Fiber, 16.5 gal, Unlined, Brown (7978)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005Q)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (FFL21-55)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (OT15L)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3013L)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005)
- Zoro Select Drums & Accessories