Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Steel, 55 gal, Unlined, Black
Mfr # CQ5508
Zoro # G5781027
original price:
$430.99
39% off
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Interior Coating Rust Inhibitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CQ5508
- Zoro # G5781027
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 23 in |
Overall Height | 34 1/2 in |
Inside Dia. | 22.5 in |
Overall HxDia. | 34 1/2 in x 23 in |
Top Outside Diameter | 23 in |
Bottom Inside Diameter | 22 1/2 in |
Description
Transport Drum, Body Color Black, Body Material Gauge 16 ga, Body Thickness 1.5 mm, Bottom Material Gauge 16 ga, Closing Ring Material Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 34 1/2 in, Top Material Gauge 16 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A2/Y1.5/175, UN Rating Solids 1A2/X430/S, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Molded Tool Holder, 40 Taper, Plastic (12.062)
- 80/20 Drop In T-Nut M6 Slot8 Zinc Plated Steel (13119)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Red (30234RED)
- ZORO SELECT Gauge, Level/Temp, 5 In (24W710)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (THP15-2H)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow (HM8518L)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Blue (TH55-3R-MBLU)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Yellow (HM5502)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (POLY15THNAT)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, White (THO55W)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Gray (26005)
- Zoro Select Transport Drums