Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Steel, 55 gal, Lined, Black
Mfr # OH55-3E
Zoro # G5588502
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Lined
- Drum Interior Coating Epoxy Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # OH55-3E
- Zoro # G5588502
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 22.5 in |
Overall Height | 34 1/4 in |
Outside Dia. | 24 in |
Overall HxDia. | 34 1/4 in x 23 in |
Inside Height | 34 1/2 in |
Bottom Inside Diameter | 22 1/2 in |
Top Outside Diameter | 23 in |
Description
Transport Drum, Body Color Black, Body Material Gauge 18 ga, Body Thickness 1.1 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Black, Cover Material Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 0, Overall Height 34 1/4 in, Top Material Gauge 18 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A2/Y1.8/200, UN Rating Solids 1A2/X400/S, Volume Capacity 55 gal, Drum Message Text Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT LEAK RPR PATTIE 10 OZ (P-2)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 11 5/8 in L, Red (QED701RD)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Red (QUS260RD)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/20)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005)
- ZORO SELECT Open Head Salvage Drum, Steel, 8 gal, Lined, Yellow (820YM)
- ZORO SELECT Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow (3780EY)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Red (THO30R)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5507)
- ZORO SELECT Open Head Transport Drum, Fiber, 5 gal, Unlined, Brown (17864)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 30 gal, Unlined, White (26014W)
- Zoro Select Transport Drums