Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Steel, 55 gal, Lined, Black
Mfr # CQ5506QL
Zoro # G5487185
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Drum Material Steel
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Lined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CQ5506QL
- Zoro # G5487185
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 23 in |
Inside Dia. | 22.5 in |
Overall Height | 34 1/2 in |
Top Outside Diameter | 23 in |
Overall HxDia. | 34 1/2 in x 23 in |
Bottom Inside Diameter | 22 1/2 in |
Description
Transport Drum, Body Color Black, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 0, Overall Height 34 1/2 in, Top Material Gauge 18 ga, Top Outside Diameter 23 in, UN Rating Liquids Not Rated, UN Rating Solids 1A2/X435/S, Volume Capacity 55 gal, Drum Message Text Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- KNAPE & VOGT Support Shelf Adj White (256SPWH)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Black (QUS210BK)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- ZORO SELECT Open Head Transport Drum, Fiber, 47 gal, Unlined, Brown (FFL21-47)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15THBL-DH)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (THP15)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30OHBLPC)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (OS55LF)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Gray (OH55-3R-GY)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5504Q)
- Zoro Select Drums & Accessories