Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Steel, 5 gal, Unlined, Black
Mfr # CQ0501
Zoro # G5826773
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Open Head
- Drum Volume Capacity 5 gal
- Lined/Unlined Unlined
- Drum Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CQ0501
- Zoro # G5826773
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 10 3/8 in |
Inside Dia. | 14 in |
Outside Dia. | 14 1/4 in |
Top Outside Diameter | 14 1/4 in |
Overall HxDia. | 10 3/8 in x 14 1/4 in |
Bottom Inside Diameter | 14 in |
Description
Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 10 3/8 in, Top Material Gauge 20 ga, Top Outside Diameter 14 1/4 in, UN Rating Liquids 1A2/Y1.8/150, UN Rating Solids 1A2/X60/S, Volume Capacity 5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (3703-4S-95)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.5 in Pipe Size (17M-8)
- ZORO SELECT Curved Peg Hook, Pk5 (6YE20)
- ZORO SELECT Open Head Transport Drum, Fiber, 15 gal, Unlined, Brown (10090)
- ZORO SELECT Open Head Salvage Drum, Steel, 5 gal, Unlined, Yellow (HM0501)
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1002)
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (17855M)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1003L)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (POLY15THNAT)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (5668L)
- Zoro Select Drums & Accessories