Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Steel, 30 gal, Unlined, Black
Mfr # CQ3005T234
Zoro # G5670637
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Open Head
- Drum Volume Capacity 30 gal
- Lined/Unlined Unlined
- Drum Interior Coating Rust Inhibitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CQ3005T234
- Zoro # G5670637
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 18 3/4 in |
Inside Dia. | 18.25 in |
Overall Height | 29 in |
Overall HxDia. | 29 in x 18 3/4 in |
Top Outside Diameter | 18 3/4 in |
Bung Hole Size | 2 in NPT, 3/4 in |
Bottom Inside Diameter | 18 1/4 in |
Description
Transport Drum, Body Color Black, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 2, Overall Height 29 in, Top Material Gauge 18 ga, Top Outside Diameter 18 3/4 in, UN Rating Liquids 1A2/Y1.5/150, UN Rating Solids 1A2/X235/S, Volume Capacity 30 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (10091)
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPF0)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Dark Gray (TA4R462472-02)
- ZORO SELECT Open Head Transport Drum, Steel, 85 gal, Unlined, Yellow (HM8518)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 30 gal, Unlined, Silver (ST3004)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Red (THO30R)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (THO30)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (THP15-2H)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5504Q)
- ZORO SELECT Open Head Transport Drum, Fiber, 47 gal, Unlined, Brown (FFL21-47)
- Zoro Select Transport Drums