Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White
Mfr # POLY55OHNAT
Zoro # G5529736
original price:
$241.80
22% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # POLY55OHNAT
- Zoro # G5529736
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 23 1/2 in |
Inside Dia. | 23 in |
Overall Height | 34 in |
Bottom Inside Diameter | 23 in |
Overall HxDia. | 34 in x 23 1/2 in |
Top Outside Diameter | 23 1/2 in |
Description
Transport Drum, Body Color White, Body Material Gauge Not Applicable, Body Thickness 87 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color White, Cover Material Polyethylene, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 34 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y250/S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Dover 25"W x 68"H Corner Storage Cabinet with 2 Doors and Open Shelving (ANDO77WH)
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (204-95-D940)
- DWELLINGDESIGNS 41 Quart Underbed Storage Box - Pack of 6 (DW83716)
- AMGOOD Stainless Steel Metal Table with Undershelf, 84 Long X 18 Deep (AMG WT-1884)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5506QL)
- ZORO SELECT Closed Head Transport Drum, HDPE, 55 gal, Unlined, Blue (POLY55TH-BL)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-1212)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (OH55-3E)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, White (THP20W)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (OT15L)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1209)
- Zoro Select Transport Drums