Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue
Mfr # 65104
Zoro # G9512447
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65104
- Zoro # G9512447
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 37 3/4 in |
Outside Dia. | 23 3/4 in |
Top Outside Diameter | 23 3/4 in |
Overall HxDia. | 37 3/4 in x 23 3/4 in |
Description
Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness Not Applicable, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color Blue, Cover Material Polyethylene, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 37 3/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 3/4 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y165/S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER SENTRY GAUGE Corrosive Liquids Drum Gauge (DRM184)
- ECONOCO Grid 7-Ball, Waterfall, Chrome, 24PK (GW/7B)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Black, 3PK (P3STG44B)
- BASCO 5 Gal. Straight Sided Plastic Pail, Open Head (N2150W-SS)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (17862)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5516L)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5506QL)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1209)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Gray (OH55-3R-GY)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- Zoro Select Drums & Accessories