Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue
Mfr # 1655MB
Zoro # G6574023
original price:
$161.21
18% off
new price: $131.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 552 lb
- Primary Drum Material Polyethylene
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1655MB
- Zoro # G6574023
- UPC # 048441004515
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 39 1/8 in |
Outside Dia. | 23 3/4 in |
Inside Dia. | 22.875 in |
Overall HxDia. | 39 1/8 in x 23 3/4 in |
Top Outside Diameter | 23 3/4 in |
Inside Height | 38 5/8 in |
Bottom Inside Diameter | 19 in |
Description
Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 180 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Metal, Cover Color White, Cover Material HDPE, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 39 1/8 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 3/4 in, UN Rating Solids 1H2/X200/S, 1H2/Y250/S, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Universal Living Nub 40 S (40-4377)
- 80/20 M8 X 20mm Economy T-Slot Stud Bright 40S (19-8920)
- TENNSCO Shelf, 24 in D, 72 in W (BPB-72-24)
- ZORO SELECT Single Rod Pegboard Hook, 1-1/8 In, PK10 (5TPC8)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5508)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNAT)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, White (THP15N)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow (2616P)
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1002)
- ZORO SELECT Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow (3780EY)
- Zoro Select Drums & Accessories