Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown
Mfr # FL21-55-400
Zoro # G5659613
original price:
$101.99
5% off
new price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Fiber
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FL21-55-400
- Zoro # G5659613
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 21.5 in |
Overall Height | 35 1/2 in |
Outside Dia. | 22 in |
Bottom Inside Diameter | 21 1/2 in |
Top Outside Diameter | 22 in |
Inside Height | 34 1/2 in |
Overall HxDia. | 35 1/2 in x 22 in |
Description
Transport Drum, Body Color Brown, Body Material Gauge Not Applicable, Body Thickness Not Applicable, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color Gray, Cover Material Metal, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Polyethylene, Number of Bung Holes 0, Overall Height 35 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 22 in, UN Rating Liquids Not Rated, UN Rating Solids 1G/Y260/S, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Green (QUS242GN)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Beige (30235STONE)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3E)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (THP15N-2H)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1603)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-1209)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (65104)
- ZORO SELECT Open Head Transport Drum, Steel, 8 gal, Lined, Black (OH8-1R)
- Zoro Select Drums & Accessories