Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown
Mfr # FFL21-55PC
Zoro # G5520566
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Fiber
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FFL21-55PC
- Zoro # G5520566
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 35 1/2 in |
Inside Dia. | 21.5 in |
Outside Dia. | 21 1/2 in |
Overall HxDia. | 35 1/2 in x 21 1/2 in |
Top Outside Diameter | 21 1/2 in |
Bottom Inside Diameter | 21 1/2 in |
Inside Height | 34 1/2 in |
Description
Transport Drum, Body Color Brown, Body Material Gauge Not Applicable, Body Thickness 105 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color White, Cover Material Plastic, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 35 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 21 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU1)
- TENNSCO Shelf, 36 in D, 72 in W (BPB-72-36)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 23 5/8 in L, Red (QSB805RD)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1603)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3E)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (THO30)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, White (THO55W)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15TH-BL)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30OH-BL)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 12 gal, Unlined, Gray (26001)
- Zoro Select Drums & Accessories