Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown
Mfr # 17863
Zoro # G5840983
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Fiber
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17863
- Zoro # G5840983
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 21.5 in |
Overall Height | 35 1/2 in |
Outside Dia. | 21 1/2 in |
Overall HxDia. | 35 1/2 in x 21 1/2 in |
Top Outside Diameter | 21 1/2 in |
Bottom Inside Diameter | 21 1/2 in |
Inside Height | 34 1/2 in |
Description
Transport Drum, Body Color Brown, Body Material Gauge Not Applicable, Body Thickness 105 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color White, Cover Material Plastic, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 35 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 21 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids 1G/Y235/S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv 255 Zc 72 Shelf Standards Zinc 72 in. (255 ZC 72)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 43 (P43CH)
- GLOBAL INDUSTRIAL 1-1/4 Size Side Outlet Elbow Pipe Fitting 1.72 Fitting I.D. (798732)
- ORBIS Green Attached Lid Container, Plastic (FP182 GREEN)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15TH-BL)
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1002L)
- ZORO SELECT Open Head Salvage Drum, Steel, 8 gal, Lined, Yellow (820YM)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Yellow (HM3001)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1209)
- Zoro Select Drums & Accessories