Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Fiber, 47 gal, Unlined, Brown
Mfr # FFL21-47
Zoro # G5566434
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Fiber
- Drum Head Type Open Head
- Drum Volume Capacity 47 gal
- Lined/Unlined Unlined
- Drum Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FFL21-47
- Zoro # G5566434
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 31 in |
Outside Dia. | 21 1/2 in |
Top Outside Diameter | 21 1/2 in |
Overall HxDia. | 31 in x 21 1/2 in |
Inside Height | 30 in |
Bottom Inside Diameter | 21 1/2 in |
Description
Transport Drum, Body Color Brown, Body Material Gauge Not Applicable, Body Thickness 105 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color Brown, Cover Material Fiber, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 31 in, Top Material Gauge Not Applicable, Top Outside Diameter 21 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids Not Rated, Volume Capacity 47 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 506 lbs, 17.7 cu ft, 30 minute Fire Rating, (24) Guns (MGL24-AS-E)
- ALERA Alera SW59ST Wire Shelving Shelf Tag; 3 in. long; Gray; 10-Pack (SW59ST)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6550-40)
- KENNEDY Divider, 2" Drawer, 6 Compartments (81927)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30OH-BL)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (THP15-2H)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (OS55BP)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow (2616P)
- ZORO SELECT Open Head Transport Drum, Fiber, 15 gal, Unlined, Brown (17861)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15TH-BL)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005)
- Zoro Select Transport Drums