Shop All Transport Drums
This Product is Discontinued
Zoro Select
Open Head Transport Drum, Fiber, 30 gal., Unlined, Brown (Discontinued)
Mfr # FDR-30
Zoro # G2932912
This Product is Discontinued
Key Features
- Primary Drum Material Fiber
- Drum Head Type Open Head
- Drum Volume Capacity 30 gal.
- Lined/Unlined Unlined
- Drum Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FDR-30
- Zoro # G2932912
- UPC # 691215076937
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 25-7/8" |
Outside Dia. | 18-1/2" |
Inside Dia. | 18-1/8" |
Details
Drum Item | Transport Drum |
Primary Drum Material | Fiber |
Drum Head Type | Open Head |
Drum Volume Capacity | 30 gal. |
Lined/Unlined | Unlined |
Drum Color | Brown |
UN Rating Solid | 1G/X120/S |
UN Rating Liquid | 1G/X120/S |
Weight | 12 lb. |
For Use With | Dry or Solid Materials |
Item | Transport Drum |
Load Capacity | 260 lb. |
Material Thickness | .18" |
Volume Capacity | 30 gal. |
Features | Fiber Lid |
Description
Transport Drum, Drum Head Type Open Head, Overall Height 25 7/8 in, Volume Capacity 30 gal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.