Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown
Mfr # 17862
Zoro # G5589735
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Fiber
- Drum Head Type Open Head
- Drum Volume Capacity 30 gal
- Lined/Unlined Unlined
- Drum Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17862
- Zoro # G5589735
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 18.5 in |
Overall Height | 27 in |
Outside Dia. | 18 1/2 in |
Top Outside Diameter | 18 1/2 in |
Bottom Inside Diameter | 18 1/2 in |
Inside Height | 26 in |
Overall HxDia. | 27 in x 18 1/2 in |
Description
Transport Drum, Body Color Brown, Body Material Gauge Not Applicable, Body Thickness 220 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color White, Cover Material Plastic, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 27 in, Top Material Gauge Not Applicable, Top Outside Diameter 18 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids 1G/Y150/S, Volume Capacity 30 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Round Base Flange, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (43-6)
- 80/20 Inside Cor Connect Die Cast 90 Deg 15S (3368)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Black (700450-BLK)
- ECONOCO Mondo Mannequins Oval Base w/ Offset Upright, Satin Chrome, 7/8" dia (MR1/SC)
- ZORO SELECT Open Head Transport Drum, Steel, 110 gal, Unlined, Yellow (HM11001)
- ZORO SELECT Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow (3780EY)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-3412)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30OH-BL)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5506LT234)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (DRTL55-1209)
- Zoro Select Transport Drums