Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown
Mfr # 10091
Zoro # G4029103
original price:
$55.69
5% off
new price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Fiber
- Drum Head Type Open Head
- Drum Volume Capacity 30 gal
- Lined/Unlined Unlined
- Drum Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10091
- Zoro # G4029103
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 32 1/4 in |
Inside Dia. | 14.75 in |
Outside Dia. | 14 1/2 in |
Inside Height | 31 3/4 in |
Bottom Inside Diameter | 14 3/4 in |
Overall HxDia. | 32 1/4 in x 14 1/2 in |
Top Outside Diameter | 14 1/2 in |
Description
Transport Drum, Body Color Brown, Body Material Gauge Not Applicable, Body Thickness Not Applicable, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Brown, Cover Material Fiber, Drum Closure Slide-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 32 1/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 14 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids 1G/Y120/S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Steel Bracket 14 Ga. 63 in. L 300 lb (82 TI 63)
- TECHNIBILT SHELVING SYSTEMS Screen Clips, 1"x1 (SSCLIPS)
- PRIMELINE TOOLS 1/4 in. Nickel-Plated Glass Shelf-Support Peg (8 Pack) (U 10163)
- STERILITE Storage Tote, Black/Red, Polypropylene, 30 1/2 in L, 20 5/8 in W, 15 1/4 in H (14669004)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (B15BR12 17855W)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5504)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OH-BL)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506Q)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Yellow (HM5502)
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7142)
- Zoro Select Transport Drums