Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Fiber, 15 gal, Unlined, Brown
Mfr # 17861
Zoro # G3960695
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Fiber
- Drum Head Type Open Head
- Drum Volume Capacity 15 gal
- Lined/Unlined Unlined
- Drum Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17861
- Zoro # G3960695
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 18 1/2 in |
Outside Dia. | 15 1/2 in |
Overall HxDia. | 18 1/2 in x 15 1/2 in |
Top Outside Diameter | 15 1/2 in |
Description
Transport Drum, Body Color Brown, Body Material Gauge Not Applicable, Body Thickness 120 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color Gray, Cover Material Plastic, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 18 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 15 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids 1G/Y120/S, Volume Capacity 15 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Overpack Salvage Drum White ext. dia. 23" x 19" H (PAK708-WH)
- QUANTUM STORAGE SYSTEMS Gray Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000GY)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, Blue, 23 7/8 in L (QUS950BL)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- ZORO SELECT Open Head Salvage Drum, Steel, 8 gal, Lined, Yellow (820YM)
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1002L)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (THO55)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (18088B)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15THBL-DH)
- ZORO SELECT Open Head Transport Drum, Fiber, 10 gal, Unlined, Brown (17865)
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (B15BR12 17855W)
- Zoro Select Drums & Accessories