Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Fiber, 15 gal, Lined, Brown
Mfr # FL15-15-225
Zoro # G5569304
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Fiber
- Drum Head Type Open Head
- Drum Volume Capacity 15 gal
- Lined/Unlined Lined
- Drum Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FL15-15-225
- Zoro # G5569304
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 15.5 in |
Overall Height | 19 1/2 in |
Outside Dia. | 16 in |
Overall HxDia. | 19 1/2 in x 16 in |
Top Outside Diameter | 16 in |
Bottom Inside Diameter | 15 1/2 in |
Inside Height | 18 1/2 in |
Description
Transport Drum, Body Color Brown, Body Material Gauge Not Applicable, Body Thickness Not Applicable, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color Gray, Cover Material Metal, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Polyethylene, Number of Bung Holes 0, Overall Height 19 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 16 in, UN Rating Liquids Not Rated, UN Rating Solids 1G/Y120/S, Volume Capacity 15 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX63)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink Blush, 3 PK (20416)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Green (QUS265GN)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (OT15L)
- ZORO SELECT Open Head Transport Drum, Fiber, 5 gal, Unlined, Brown (17864)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Blue (TH55-3R-MBLU)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Unlined, Yellow (HM8518Q)
- ZORO SELECT Open Head Transport Drum, Fiber, 24 gal, Unlined, Brown (7979)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30OHBLPC)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 65 gal, Unlined, Yellow (582)
- Zoro Select Transport Drums