Shop All Transport Drums
Zoro Select
Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver
Mfr # ST5502
Zoro # G5490335
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material 304 Stainless Steel
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ST5502
- Zoro # G5490335
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 23 in |
Inside Dia. | 22.5 in |
Overall Height | 35 1/4 in |
Top Outside Diameter | 23 in |
Bottom Inside Diameter | 22 1/2 in |
Overall HxDia. | 35 1/4 in x 23 in |
Description
Transport Drum, Body Color Gray, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 35 1/4 in, Top Material Gauge 16 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A2/Y1.5/150, UN Rating Solids 1A2/X440/S, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TA4R362472-05)
- 80/20 Floor Mount Base Plate, 15 Series (2413)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 27 in H, 2 Shelves, Black (ST9624B)
- PIG Pallet Cover, For Pallets 48in L x 40in W x 27in H, 95PK (PKG023)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15TH-BL)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (10091)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3005L)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3013L)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3002)
- ENPAC Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1220-YE)
- Zoro Select Drums & Accessories