Shop All Transport Drums
Zoro Select
Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver
Mfr # ST5501T234
Zoro # G5532143
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material 304 Stainless Steel
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ST5501T234
- Zoro # G5532143
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 34 1/2 in |
Outside Dia. | 23 in |
Inside Dia. | 22.5 in |
Top Outside Diameter | 23 in |
Overall HxDia. | 34 1/2 in x 23 in |
Bung Hole Size | 2 in, 3/4 in |
Bottom Inside Diameter | 22 1/2 in |
Description
Transport Drum, Body Color Gray, Body Material Gauge 16 ga, Body Thickness 1.5 mm, Bottom Material Gauge 16 ga, Closing Ring Material Steel, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 34 1/2 in, Top Material Gauge 16 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A2/Y1.5/200, UN Rating Solids 1A2/X430/S, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 28 1/2 in L, Gray (SN2818-10 Gray)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 74"H, 4 Shelves, Chrome (2KNZ6)
- ADIROFFICE 1.1 cu. ft. Steel Digital Depository Safe with Digital keypad, Black (ADI670-200-BLK)
- DWELLINGDESIGNS 41 Quart Underbed Storage Box - Pack of 6 (DW83716)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (THO30)
- ZORO SELECT Open Head Transport Drum, Fiber, 16.5 gal, Unlined, Brown (7978)
- ZORO SELECT Closed Head Transport Drum, HDPE, 55 gal, Unlined, Blue (POLY55TH-BL)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Yellow (HM5502)
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (17855M)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506)
- ZORO SELECT Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow (S30 BR18 14462R)
- Zoro Select Drums & Accessories