Shop All Transport Drums
Zoro Select
Open Head Transport Drum, 304 Stainless Steel, 30 gal, Unlined, Silver
Mfr # ST3004
Zoro # G5663761
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material 304 Stainless Steel
- Drum Head Type Open Head
- Drum Volume Capacity 30 gal
- Lined/Unlined Unlined
- Drum Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ST3004
- Zoro # G5663761
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 18 3/4 in |
Inside Dia. | 18.25 in |
Overall Height | 29 in |
Bottom Inside Diameter | 18 1/4 in |
Top Outside Diameter | 18 3/4 in |
Overall HxDia. | 29 in x 18 3/4 in |
Description
Transport Drum, Body Color Gray, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 29 in, Top Material Gauge 16 ga, Top Outside Diameter 18 3/4 in, UN Rating Liquids 1A2/Y1.5/150, UN Rating Solids 1A2/X225/S, Volume Capacity 30 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Clear (30150SCLAR)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 36D X 96H (B2282501N)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 3 in H x 13 in W (1024-2)
- ZORO SELECT Open Head Transport Drum, Fiber, 5 gal, Unlined, Brown (17864)
- ZORO SELECT Open Head Salvage Drum, Steel, 20 gal, Unlined, Yellow (HM2001Q)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (THO55)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1003L)
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1002)
- ZORO SELECT Open Head Transport Drum, Steel, 20 gal, Unlined, Black (CQ2006Q)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7122)
- Zoro Select Transport Drums