Shop All Transport Drums
Zoro Select
Open Head Transport Drum, 304 Stainless Steel, 16 gal, Unlined, Silver
Mfr # ST1604
Zoro # G5835182
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material 304 Stainless Steel
- Drum Head Type Open Head
- Drum Volume Capacity 16 gal
- Lined/Unlined Unlined
- Drum Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ST1604
- Zoro # G5835182
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 27 in |
Outside Dia. | 14 1/4 in |
Inside Dia. | 14 in |
Overall HxDia. | 27 in x 14 1/4 in |
Top Outside Diameter | 14 1/4 in |
Bottom Inside Diameter | 14 in |
Description
Transport Drum, Body Color Gray, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Steel, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 27 in, Top Material Gauge 20 ga, Top Outside Diameter 14 1/4 in, UN Rating Liquids 1A2/Y1.5/150, UN Rating Solids 1A2/X200/S, Volume Capacity 16 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Red (269682RD)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- HALLOWELL Sfty View Plus Locker, 12"X15"X66", 5 Tier (USVP1256-5A-PT)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S5295)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (THO55)
- ZORO SELECT Open Head Transport Drum, Fiber, 10 gal, Unlined, Brown (17865)
- ZORO SELECT Open Head Transport Drum, Steel, 110 gal, Unlined, Yellow (HM11001)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15THBL-DH)
- ZORO SELECT Closed Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5503)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, White (TH55N-GPC)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623)
- Zoro Select Drums & Accessories