Shop All Transport Drums
Zoro Select
Open Head Salvage Drum, Steel, 85 gal, Yellow
Mfr # HM8518-GRA1
Zoro # G1931400
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Open Head
- Drum Volume Capacity 85 gal
- Drum Color Yellow
- UN Rating Solid 1A2/X440/S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HM8518-GRA1
- Zoro # G1931400
- Country of Origin United States
- Category Transport Drums
Details
Drum Item | Salvage Drum |
Primary Drum Material | Steel |
Drum Head Type | Open Head |
Drum Volume Capacity | 85 gal |
Drum Color | Yellow |
UN Rating Solid | 1A2/X440/S |
Item | Steel Salvage Drum,with Liner, 85 gal. |
Body Color | Yellow |
For Holding | Solids |
Color (Body/Cover) | Yellow |
Drum Material | Steel |
Drum Type | Salvage |
UN Rating Solids | 1A2/X440/S |
For Drum Capacity | 85 gal |
Volume Capacity | 85 gal |
Description
Steel Salvage Drum,with Liner, 85 gal., Body Color Yellow, Drum Head Type Open Head, UN Rating Solids 1A2/X440/S, Volume Capacity 85 gal, Drum Material Steel, Drum Type Salvage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- PERFORMANCE TOOL Metal Storage Rack W/Plastic Storage Bins (W5193)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 212 Bins (SSC-722484-BDLP-2123S5295)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5506LT234)
- ZORO SELECT Open Head Transport Drum, Steel, 110 gal, Unlined, Yellow (HM11001)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30TH-BL)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (THO55)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Black (THO30BLK)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (OH55-3E)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Yellow (THO55Y)
- Zoro Select Transport Drums