Shop All Transport Drums
Zoro Select
Open Head Salvage Drum, Steel, 8 gal, Lined, Yellow
Mfr # 820YM
Zoro # G5441387
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Open Head
- Drum Volume Capacity 8 gal
- Lined/Unlined Lined
- Drum Interior Coating Rust Inhibitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 820YM
- Zoro # G5441387
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 14 in |
Overall Height | 16 in |
Inside Height | 14 1/2 in |
Bottom Inside Diameter | 14 in |
Top Outside Diameter | 14 1/4 in |
Overall HxDia. | 16 in x 14 1/4 in |
Description
Salvage Drum, Body Color Black and Yellow, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Steel, Cover Color Yellow, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 16 in, Top Material Gauge 20 ga, Top Outside Diameter 14 1/4 in, UN Rating Liquids Not Rated, UN Rating Solids 1A2/X96/S, Volume Capacity 8 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Jumbo, Rubber Drum Bands, 17" (BAND-34)
- QUANTUM STORAGE SYSTEMS Divider for Hulk Container, Black, 6 PK (CRDUS957)
- GLOBAL INDUSTRIAL Bulk Container Caster Set 2 Swivel/2 Locking (603088)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51413)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OH-BL)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (THP15N-2H)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (FFL21-55)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Yellow (HM3001)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30OH-BL)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (OT15L)
- ZORO SELECT 15 Gallon Portable Container (5UWG5)
- Zoro Select Transport Drums