Shop All Plastic Bags
Zoro Select
Open End Poly Bag, 3 mil, Clear
Mfr # 30G-042012
Zoro # G300488147
product price: $36.65
/pk 1000, $0.04/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Color Clear
- Bag Closure Type Taped Shut, Heat Seal, Twist Tie
- Thickness 3 mil
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30G-042012
- Zoro # G300488147
- UPC # 654866039942
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 4 in |
Length | 12 in |
Depth | 2 in |
Details
Item | Open End Poly Bag |
Color | Clear |
Bag Closure Type | Taped Shut, Heat Seal, Twist Tie |
Thickness | 3 mil |
Bag Type | Standard |
Package Configuration | Dispenser Pack |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Bottom Type | Gusseted |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 3 mil, Depth 2 in, Width 4 in, Length 12 in, Clear, Package Configuration Dispenser Pack, FDA Compliant Yes, Bag Closure Type Taped Shut, Heat Seal, Twist Tie, Mil Thickness Range 2.5 to 3 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky note 3 x 3 in. Notes Pads - 100 Sheets; Pack 14 (336737)
- HYGLOSS PRODUCTS Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 120PK (15430)
- BIC BIC Brite Liner Highlighter, Chisel Tip, Yellow, 24/Pack (BL241-YW)
- BUSINESS SOURCE Filament Tape 1" Width x 60 yd Length 3" Core (64005)
- ZORO SELECT 20" x 8" Open Poly Bags, 1.25 mil, Clear (5DTD2)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- ZORO SELECT 30" x 20" Open Poly Bags, 1 mil, Clear, PK 1000 (4DKX1)
- ZORO SELECT 24" x 14" Open Poly Bags, 4 mil, Clear, PK 250 (5DHV7)
- ZORO SELECT Corrosion Inhibiting Bags, 36 in L, PK200 (VBB00055)
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- ZORO SELECT 15" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH8)
- Zoro Select Plastic Bags