Shop All Tie Down Hardware
Zoro Select
One-Piece Rubber Clamp XL15In, PK2
Mfr # 60060
Zoro # G4771471
product price: $26.95
/pk 2, $13.48/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Includes (2) Clamps, (4) Screws or Bolts
- Strap Width 1"
- Body Material Rubber
- Strap Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60060
- Zoro # G4771471
- UPC # 892402000609
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Strap Width | 1" |
Strap Length | 15" |
Overall Height | 14 in |
Details
Item | Rubber Clamp |
Material | Rubber |
Includes | (2) Clamps, (4) Screws or Bolts |
Body Material | Rubber |
Accessory Type | One-Piece Rubber Clamp |
Type | Quick Fist(R) |
Description
Rubber Clamp, Product Type Quick Fist XL Clamp, Includes (2) Clamps, (4) Screws or Bolts, Material Rubber, Overall Height 14 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EET2-903-10)
- ZORO SELECT Clearance Bar, 5" O.D., 120" L, Yellow/Red (HTGRD45120YR)
- PARTNERS BRAND Jute Twine, 3-Ply, 84 lb, Natural, 5000'/Case (TWJ500)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- US CARGO CONTROL Stainless Steel Type 304 Thumb Ratchet for 1" Webbing (RAT16SS)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1-3/4"Ins Dia (AGCS134ID-50)
- CAMPBELL CHAIN & FITTINGS 3/8" x 2" Welded Ring, Zinc Plated (6050624)
- US CARGO CONTROL 1" Flat Snap Hook, 3300lbs, yellow zinc (FSH05)
- TIE 4 SAFE 2" Short Handle Ratchet Buckle Tow Dolly Truck Trailer Flatbed Car Hauler, 4PK (RB02CK-52-4)
- US CARGO CONTROL 2" E Track J Hook Fitting (SEF1018L)
- US CARGO CONTROL E Track Tie Down W/ Round Ring Heavy Duty (SEF390RR)
- Zoro Select Tie Down Hardware