Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 8 AWG
Mfr # 29YK77
Zoro # G0102439
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Straight Barrel
- Width 3/4"
- Material Aluminum
- Length 2.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK77
- Zoro # G0102439
- UPC # 190735440124
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 3/4" |
Length | 2.32" |
Barrel Length | Short |
Stud Size | 3/16 in |
Length (Straight Wireway) | 2.32 in |
Barrel Size | Short |
For Wire Size | 8 AWG |
Barrel Outside Diameter | 0.28 in |
For Stranded Aluminum Wire Size - Minimum | 8 AWG |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Barrel Inside Diameter | 0.17 in |
Hole Size | 0.205 in |
Strip Length | 5/8 in |
Overall Length | 1.28 in |
For Stranded Aluminum Wire Size - Maximum | 8 AWG |
For Stranded Copper Wire Size - Minimum | 8 AWG |
Overall Width | 0.41 in |
Tongue Width | 0.41 in |
Tongue Length | 0.56 in |
For Stud Size | 3/16 in |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.41 in, For Conductor Material Aluminum, For Stud Size 3/16 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1-R)
- ALLEN BRADLEY ALLEN BRADLEY 802T-DGP 5-28V-DC LIMIT SWITCH (802T-DGP)
- LVGP Transformer 5KVA 240x480 to 120/240 (G005K1KF7A03)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x36, Gr (AT101036)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C350)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D015)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C447)
- Zoro Select Lugs & Split Bolts