Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 8 AWG
Mfr # 29YK64
Zoro # G0707990
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Straight Barrel
- Width 0.47"
- Material Aluminum
- Length 1.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK64
- Zoro # G0707990
- UPC # 190735439999
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.47" |
Length | 1.56" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.56 in |
For Stud Size | 3/8 in |
Barrel Inside Diameter | 0.17 in |
Strip Length | 5/8 in |
Tongue Width | 0.6 in |
Overall Length | 1.65 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
For Stranded Aluminum Wire Size - Maximum | 8 AWG |
Hole Size | 0.405 in |
Tongue Length | 0.93 in |
For Wire Size | 8 AWG |
Barrel Outside Diameter | 0.28 in |
Barrel Size | Short |
Overall Width | 0.6 in |
For Stranded Aluminum Wire Size - Minimum | 8 AWG |
For Stranded Copper Wire Size - Minimum | 8 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.6 in, For Conductor Material Aluminum, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- TRIPP LITE UPS System, Out: 120V AC , In:110V AC (AV550SC)
- MERSEN Power Distribution Block, Adder Poles, 240A Amp Range, 1000V AC/DC Volt Rating (MPDB62200)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 16 in D, NEMA 3R, Hinged (CTDD484816)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C993)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C384)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24C335)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C350)
- Zoro Select Compression Lugs