Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 8 AWG
Mfr # 24C349
Zoro # G4696142
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Straight Barrel
- Width 0.56"
- Material Copper
- Length 1.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C349
- Zoro # G4696142
- UPC # 190735431955
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.56" |
Length | 1.39" |
Barrel Length | Short |
Stud Size | 5/16 in |
Length (Straight Wireway) | 1.39 in |
Strip Length | 9/16 in |
For Wire Size | 8 AWG |
Overall Width | 0.61 in |
Barrel Size | Short |
Hole Size | 0.335 in |
Barrel Inside Diameter | 0.18 in |
Tongue Width | 0.61 in |
Overall Length | 1.39 in |
Tongue Length | 0.64 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
For Stranded Copper Wire Size - Minimum | 8 AWG |
For Stud Size | 5/16 in |
Barrel Outside Diameter | 0.27 in |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Red, Die Code 21, Tongue Angle Straight, Tongue Width 0.61 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Double Set Screw, White (HBLFRW)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip55 Iec (GV2MP04)
- MONOPRICE Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D (8629)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C316)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C318)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK95)
- Zoro Select Compression Lugs