Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 8 AWG
Mfr # 24C340
Zoro # G4679175
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Straight Barrel
- Width 0.45"
- Material Copper
- Length 1.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C340
- Zoro # G4679175
- UPC # 190735431863
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.45" |
Length | 1.28" |
Barrel Length | Short |
Stud Size | 1/4 in |
Length (Straight Wireway) | 1.28 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Overall Length | 1.28 in |
Overall Width | 0.45 in |
Tongue Length | 0.61 in |
Barrel Inside Diameter | 0.18 in |
For Stranded Copper Wire Size - Minimum | 8 AWG |
Strip Length | 9/16 in |
Hole Size | 0.27 in |
For Wire Size | 8 AWG |
Tongue Width | 0.45 in |
Barrel Outside Diameter | 0.27 in |
For Stud Size | 1/4 in |
Barrel Size | Short |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Red, Die Code 21, Tongue Angle Straight, Tongue Width 0.45 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 00, 0, 1, NEMA 1 (9991SCG1)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #10 Stud PK100 (166426-100)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C393)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C320)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C436)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- Zoro Select Lugs & Split Bolts