Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 6 AWG
Mfr # 29YK80
Zoro # G0707981
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 1.06"
- Material Aluminum
- Length 2.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK80
- Zoro # G0707981
- UPC # 190735440155
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 1.06" |
Length | 2.98" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.98 in |
Tongue Length | 0.93 in |
Barrel Outside Diameter | 0.35 in |
Overall Width | 0.63 in |
Tongue Width | 0.63 in |
For Stranded Aluminum Wire Size - Minimum | 6 AWG |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Strip Length | 13/16 in |
Barrel Inside Diameter | 0.2 in |
For Stranded Aluminum Wire Size - Maximum | 6 AWG |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Overall Length | 1.9 in |
Barrel Size | Short |
For Wire Size | 6 AWG |
Hole Size | 0.405 in |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.63 in, For Conductor Material Aluminum, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Red, 100/Case (CTID80)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C387)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C432)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C995)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C329)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK67)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- Zoro Select Lugs & Split Bolts