Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 6 AWG
Mfr # 29YK79
Zoro # G1816635
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.97"
- Material Aluminum
- Length 2.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29YK79
- Zoro # G1816635
- UPC # 190735440148
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.97" |
Length | 2.64" |
Barrel Length | Short |
Stud Size | 1/4 in |
Length (Straight Wireway) | 2.64 in |
Overall Width | 0.47 in |
For Stranded Aluminum Wire Size - Minimum | 6 AWG |
Tongue Length | 0.75 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
For Stud Size | 1/4 in |
Hole Size | 0.27 in |
Tongue Width Ranges | 0.26 - 0.50 inches |
Tongue Width | 0.47 in |
For Stranded Aluminum Wire Size - Maximum | 6 AWG |
Strip Length | 13/16 in |
Barrel Size | Short |
Overall Length | 1.72 in |
For Wire Size | 6 AWG |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Wire Size Ranges | 6 AWG - 6 AWG |
Barrel Outside Diameter | 0.35 in |
Barrel Inside Diameter | 0.2 in |
Wire Size Range | 6 AWG - 6 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.47 in, For Conductor Material Aluminum, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- MAG DADDY Snap In Cable Holder (62421-10)
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- LEGRAND Shallow Device Box, Switch, 1 Gang, Steel (V5741)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK69)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C423)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C320)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C377)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C437)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- ABB One Hole Lug Compression Connector, 1 AWG (60124)
- Zoro Select Compression Lugs