Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 6 AWG
Mfr # 29YK66
Zoro # G1816650
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.47"
- Material Aluminum
- Length 1.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK66
- Zoro # G1816650
- UPC # 190735440018
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.47" |
Length | 1.72" |
Stud Size | 5/16 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.72 in |
Overall Length | 1.88 in |
Tongue Width | 0.63 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Barrel Outside Diameter | 0.35 in |
For Stud Size | 5/16 in |
Barrel Inside Diameter | 0.2 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Strip Length | 13/16 in |
Tongue Length | 0.91 in |
For Wire Size | 6 AWG |
Hole Size | 0.335 in |
For Stranded Aluminum Wire Size - Minimum | 6 AWG |
Barrel Size | Short |
For Stranded Aluminum Wire Size - Maximum | 6 AWG |
Overall Width | 0.63 in |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.63 in, For Conductor Material Aluminum, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.51in ID, Black, 6in, PK25 (HS12-6L)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB750N014F2)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 2-Gang, 2 Gang, Decorator Switch (5127-0)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.11 to 4 In. Arm L (ZCY44)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C362)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24C333)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24D031)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C415)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C402)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- Zoro Select Compression Lugs