Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 6 AWG
Mfr # 29YK65
Zoro # G2838215
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.44"
- Material Aluminum
- Length 1.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK65
- Zoro # G2838215
- UPC # 190735440001
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.44" |
Length | 1.43" |
Stud Size | 3/16 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.43 in |
Tongue Width | 0.47 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
For Wire Size | 6 AWG |
Hole Size | 0.205 in |
Tongue Length | 0.59 in |
Wire Size Ranges | 6 AWG - 6 AWG |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Overall Length | 1.56 in |
Strip Length | 13/16 in |
Barrel Outside Diameter | 0.35 in |
For Stud Size | 3/16 in |
Barrel Inside Diameter | 0.2 in |
Barrel Size | Short |
Overall Width | 0.47 in |
For Stranded Aluminum Wire Size - Minimum | 6 AWG |
Tongue Width Ranges | 0.26 - 0.50 inches |
For Stranded Aluminum Wire Size - Maximum | 6 AWG |
Wire Size Range | 6 AWG - 6 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.47 in, For Conductor Material Aluminum, For Stud Size 3/16 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42GE35AG)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH21222AK60)
- WESTEK 150WScr In Touch Dimmer (6603BC)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D003)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C388)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C357)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- Zoro Select Compression Lugs