Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 6 AWG
Mfr # 24C359
Zoro # G4669664
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.6"
- Material Copper
- Length 1.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C359
- Zoro # G4669664
- UPC # 190735432051
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.6" |
Length | 1.37" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.37 in |
Tongue Width | 0.6 in |
Overall Width | 0.6 in |
Barrel Inside Diameter | 0.22 in |
Barrel Outside Diameter | 0.3 in |
Overall Length | 1.37 in |
For Stud Size | 3/8 in |
Hole Size | 0.405 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Strip Length | 9/16 in |
Barrel Size | Short |
For Wire Size | 6 AWG |
Tongue Length | 0.67 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.6 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400MB)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 48 V DC standard coil (CAD32ED)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (TDRPRO-5102)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-1RL-V)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D002)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C318)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (29YK94)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C327)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C399)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C999)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- Zoro Select Compression Lugs