Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 4 AWG
Mfr # 29YK83
Zoro # G1816617
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.63"
- Material Aluminum
- Length 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK83
- Zoro # G1816617
- UPC # 190735440186
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.63" |
Length | 1.9" |
Barrel Length | Short |
Stud Size | 3/8 in |
Length (Straight Wireway) | 1.9 in |
Barrel Inside Diameter | 0.27 in |
For Stud Size | 3/8 in |
For Stranded Aluminum Wire Size - Minimum | 4 AWG |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Tongue Length | 0.93 in |
Overall Length | 2.12 in |
Overall Width | 0.64 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stranded Aluminum Wire Size - Maximum | 4 AWG |
Strip Length | 1 in |
Tongue Width | 0.64 in |
For Wire Size | 4 AWG |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Wire Size Ranges | 4 AWG - 4 AWG |
Hole Size | 0.405 in |
Barrel Size | Short |
Barrel Outside Diameter | 0.46 in |
Wire Size Range | 4 AWG - 4 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.64 in, For Conductor Material Aluminum, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSA1A)
- ILSCO Power Distribution Block, Modular Design (PDC-14-2/0-1-EC)
- ALLEN TEL Full Modular Handset Cord, Black, 12 ft (AT812-00)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24D001)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C431)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C338)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D022)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- Zoro Select Lugs & Split Bolts