Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 4 AWG
Mfr # 29YK82
Zoro # G1816626
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.6"
- Material Aluminum
- Length 1.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29YK82
- Zoro # G1816626
- UPC # 190735440179
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.6" |
Length | 1.65" |
Stud Size | 5/16 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.65 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Tongue Width | 0.64 in |
For Stranded Aluminum Wire Size - Minimum | 4 AWG |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Barrel Size | Short |
Hole Size | 0.335 in |
Barrel Inside Diameter | 0.27 in |
Strip Length | 1 in |
Overall Length | 2.1 in |
Overall Width | 0.64 in |
Tongue Length | 0.91 in |
Barrel Outside Diameter | 0.46 in |
Wire Size Ranges | 4 AWG - 4 AWG |
For Wire Size | 4 AWG |
For Stranded Aluminum Wire Size - Maximum | 4 AWG |
For Stud Size | 5/16 in |
Wire Size Range | 4 AWG - 4 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.64 in, For Conductor Material Aluminum, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5389-0)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB1)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, C Curve (M9F22316)
- POWER FIRST Standard Cable Tie, 7 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J150)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C393)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C358)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C353)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- Zoro Select Compression Lugs